- Tapered Bore Type
- 240 mm I.D.
- 400 mm O.D.
- 128 mm Width
- Machined High Strength Brass Cage Cage Material
description
- Spherical Roller Bearings are particularly suitable for applications where misalignment can arise from error in mounting or from shaft deflection. NACHI Spherical Roller Bearings are manufactured in a number of design and material configurations depending on the type of application and size of the bearing. See Table 1 for the roller, the guide ring and cage design for NACHI Spherical Roller Bearings. They can sustain radial and axial loads.
features
- Symmetric rollers - Inner ring rib - (W33) = Lubricant groove and holes on outer ring - (K) = Tapered bore 1:12
| Outer Ring Material | Steel |
| Radial Internal Clearance | C3 |
| O.D. | 400 mm |
| Limiting Speed - Grease | 1000 rpm |
| Cage Material | Machined High Strength Brass Cage |
| Rolling Element Material | Steel |
| ISO Precision Class | P0 |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 2610000 N |
| Inner Ring Material | Steel |
| Family Name | Spherical Roller Bearings |
| Static Load Rating | 3350000 N |
| Temperature Range [Max] | 392 °F |
| I.D. | 240 mm |
| Limiting Speed - Oil | 1200 rpm |
| Weight | 146.83 LB |
| EAN or UPC | 4991893856385 |

