- Cylindrical Bore Type
- 85 mm I.D.
- 180 mm O.D.
- 60 mm Width
- Nitrocarburized Steel Cage Material
description
- Nachi is proud to introduce our new Vibrating Screen Bearing for applications with high impact or heavy vibrations. Nachi integrated a hardened steel cage into the standard EXQ High Capacity Bearings. The EXQ-V cage is 10 times more impact-resistant than standard cages.
features
- The new EXQ-V cage has increased tensile strength is more fatigue resistant and more resistant to wear. Nachi’s EXQ-V spherical roller bearing design maintains high load capacities by utilizing the longest length & largest diameter rollers in the market. The floating guide ring and new EXQ-V cage design generates less heat and promotes lower operating temperatures. (W33) = Lubricant groove and holes on outer ring
| Rolling Element Material | Steel |
| Radial Internal Clearance | C4 |
| Family Name | Spherical Roller Bearings |
| O.D. | 180 mm |
| Static Load Rating | 585000 N |
| Temperature Range [Max] | 392 °F |
| Outer Ring Material | Steel |
| Limiting Speed - Grease | 2600 rpm |
| Cage Material | Nitrocarburized Steel |
| Dynamic Load Rating | 665000 N |
| Bore Type | Cylindrical Bore |
| Inner Ring Material | Steel |
| ISO Precision Class | Special |
| I.D. | 85 mm |
| Limiting Speed - Oil | 3400 rpm |
| Weight | 15.98 LB |
| EAN or UPC | 4991893507690 |

