- Skullgard® Replacement Suspension
- Size Group: Standard, 6 1/2 - 7 5/8
| Size Group | Standard, 6 1/2 to 7 5/8 |
| Suspension Type | Fixed-Crown® |
| Type | Suspension |
| Weight | 0.2 LB |
| Size Group | Standard, 6 1/2 to 7 5/8 |
| Suspension Type | Fixed-Crown® |
| Type | Suspension |
| Weight | 0.2 LB |