- Slotted Cap
- Size 6 1/2 - 8
- w/1-Touch Suspension
- Hi-Viz Yellow-Green
- Protective Cap
description
- Cap is slotted for use with cap accessories. Can be easily used with faceshields and accessories.
features
- Helmet's accessory slots accept all MSA V-Gard accessories
- Polyethylene shell and suspension system
- Lightweight, durable and comfortable
compliances
- 0
caution
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Style | Cap |
| Color | Hi-Viz Yellow-Green |
| Size (text) | 6 1/2 - 8 |
| Suspension Type | 1-Touch |
| Material | Polyethylene |
| Style No. | Slotted Cap |
| Weight | 0.82 LB |

