MRC Bearing Service
ZTB012ZM
Marathon® Series Tapped Base Pillow Block
Item #101871506
-
HACCP Friendly
- Corrosion-Resistant Tapped Base Pillow Block
- 3/4" Shaft
- 1 5/16" Base to Center
- 2" Bolt Hole Spacing
- Setscrew Locking Inner Ring
| Outer Ring Size | 204 |
| Bolt Hole Spacing Range [Min] | 2 in |
| Bolt Hole Spacing | 2 in |
| Static Load Rating [Max] | 1470 lbf |
| Series | Marathon® Series |
| Base Width | 1 7/16 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Base Length | 3 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Cast Iron - ZMaRC® Coated |
| Shaft Dia. | 0.75 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Pillow Block Type | Tapped Base |
| Base Height | N/A |
| Insert Type | ZMaRC® Coated Insert |
| Inch/Metric | Inch |
| Bolt Size | 3/8-16 |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 2860 lbf |
| Bearing Design | Non-Expansion |
| Bearing Insert | RRZ1012BRR |
| Overall Width | 1 7/16 in |
| Housing Height | 2 5/8 in |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing Range [Max] | 2 in |
| End Type | Open End |
| Weight | 0.51 LB |
| EAN or UPC | 97741095518 |
-
HACCP Friendly

