- Deep Groove Bearing
- 2.5 in Inner Diameter
- 3.88 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
| Inner Ring Width | 0.69 in, 17.46 mm |
| Material | Bearing Steel |
| O.D. | 3.88 in, 98.43 mm |
| Outer Ring Width | 0.69 in, 17.46 mm |
| I.D. | 2.5 in, 63.5 mm |
| Width | 0.69 in, 17.46 mm |
| Inch/Metric | Inch |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 1.0 LB |
| EAN or UPC | 97741022323 |

