- Deep Groove Bearing
- 0.25 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.2 in, 4.98 mm |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 97741129466 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.2 in, 4.98 mm |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 97741129466 |