
- Deep Groove Bearing
- 0.25 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
Material | Stainless Steel |
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.2 in, 4.98 mm |
Weight | 0.01 LB |
EAN or UPC | 97741139564 |
