- Deep Groove Bearing
- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Width | 0.28 in, 7.14 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Weight | 0.035 LB |
| EAN or UPC | 97741137997 |
| Seal Type | Contacting Seal |
| Width | 0.28 in, 7.14 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Weight | 0.035 LB |
| EAN or UPC | 97741137997 |