
- Deep Groove Bearing
- 0.19 in Inner Diameter
- 0.5 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
Bearing Type | Deep Groove |
Width | 0.2 in, 4.98 mm |
Material | Stainless Steel |
Seal Type | Contacting Seal |
Weight | 0.019 LB |
EAN or UPC | 97741139557 |
