- Deep Groove Bearing
- 0.13 in Inner Diameter
- 0.38 in Outer Diameter
- 0.16 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Width | 0.16 in, 3.97 mm |
| Seal Type | Contacting Seal |
| Weight | 0.015 LB |
| EAN or UPC | 97741139540 |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Width | 0.16 in, 3.97 mm |
| Seal Type | Contacting Seal |
| Weight | 0.015 LB |
| EAN or UPC | 97741139540 |