- 1/8" ID x 3/8" OD x 5/32" Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Stainless Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Single-row, radial, Conrad-type bearings available in inch sizes for shafts from 1/8" to 1 1/2" in diameter
- Open, shielded and sealed types available
- Many sizes available in stainless steel
- Supplied with ABMA CO radial clearance unless otherwise specified
| Ball Material | Stainless Steel |
| Cage Material | Stainless Steel |
| Limiting Speed - Grease | 75000 rpm |
| Fillet Radius | 0.012 in |
| O.D. | 0.38 in, 9.53 mm |
| Static Load Rating [Max] | 27 lbf |
| Inner Ring Width | 0.16 in, 3.97 mm |
| Limiting Speed - Oil | 91000 rpm |
| Limiting Speed - Sealed | 52000 rpm |
| Lubricant | Grease |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Inch/Metric | Inch |
| Capacity | Standard Capacity |
| I.D. | 0.13 in, 3.18 mm |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Enclosure | Shield On Both Sides |
| Material | Stainless Steel |
| Temperature Range [Min] | -22 °F |
| Dynamic Load Rating | 70 lbf |
| Width | 0.16 in, 3.97 mm |
| Bore Type | Cylindrical |
| Seal Material | Stainless Steel |
| Snap Ring | No Snap Ring |
| icNumber | 7700540 |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Preload Level | None |
| Outer Ring Width | 0.16 in, 3.97 mm |
| Weight | 0.017 LB |
| EAN or UPC | 97741021678 |

