- Deep Groove Bearing
- 1 in Inner Diameter
- 2 in Outer Diameter
- 0.5 in Width
- Stainless Steel Material
| Width | 0.5 in, 12.7 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Weight | 0.24 LB |
| EAN or UPC | 97741139533 |
| Width | 0.5 in, 12.7 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Weight | 0.24 LB |
| EAN or UPC | 97741139533 |