- 3/4" ID x 1 5/8" OD x 7/16" Wide
- Single Seal
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Single-row, radial, Conrad-type bearings available in inch sizes for shafts from 1/8" to 1 1/2" in diameter
- Open, shielded and sealed types available
- Many sizes available in stainless steel
- Supplied with ABMA CO radial clearance unless otherwise specified
| Limiting Speed - Sealed | 11000 rpm |
| Fillet Radius | 0.031 in |
| Dynamic Load Rating | 2100 lbf |
| Inch/Metric | Inch Bore |
| I.D. | 3/4 in |
| O.D. | 1.625 in |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7703675 |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Seal Type | Contact Seals |
| Limiting Speed - Oil | 19000 rpm |
| No. in Set | Single Bearing |
| Material | Steel |
| Contact Angle | 0° |
| Seal Material | Rubber |
| Preload Level | None |
| Inner Ring Width | 7/16 in |
| Limiting Speed - Grease | 16000 rpm |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Ball Material | Steel |
| Bearing Type | Radial |
| Outer Ring Width | 7/16 in |
| Rows of Balls | Single |
| Enclosure | Single Seal |
| Precision | Standard |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 1150 lbf |
| Weight | 0.13 LB |

