Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101506971
each
1 3/16" Shaft, 1 11/16" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type, w/ZMaRC® Coated Insert
description
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Food and liquid contaminants
Frequent washdowns
Exposure to harsh cleaning agents
Hot and cold temperatures
features
304 stainless steel double contact seal and flinger
Bearing available in ZMaRC® corrosion-resistant coating or stainless steel
USDA-approved H1 synthetic grease for internal lubrication and external corrosion resistance
Light gray, food-compatible polyamide composite housing with embedded steel coils
304 stainless steel setscrews 120° apart
Stainless steel bolt hole insert
Filled polyurethane base
Lubrication
Non-Relubricatable
Insert Type
ZMaRC® Coated Insert
Pillow Block Type
Tapped Base
Bolt Hole Spacing Range [Max]
3 in
Housing Height
3 3/8 in
Bolt Size
7/16-14
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Locking Device
Setscrew Locking Collar
Series
Marathon® Series
Seal Type
Contact Seals
Bolt Hole Spacing
3 in
Overall Width
1 5/8 in
End Type
Open End
Housing Material
Polymer
Housing Construction
1 Piece
Base Height
N/A
Shaft Dia.
1.1875 in
Bearing Type
Ball Bearing
Bolt Hole Spacing Range [Min]
3 in
Bolt Holes
2
Bearing Design
Non-Expansion
Inch/Metric
Inch
Base Width
1 5/8 in
Base Length
4 1/4 in
Weight
1.0 LB
EAN or UPC
97741079853
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back