- Deep Groove Bearing
- 0.63 in Inner Diameter
- 1.5 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Width | 0.47 in, 12 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.47 in, 12 mm |
| I.D. | 0.63 in, 16 mm |
| Bearing Type | Deep Groove |
| Cage Material | Phenolic |
| Inch/Metric | Metric |
| O.D. | 1.5 in, 38 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Material | Bearing Steel |
| Weight | 0.22 LB |
| EAN or UPC | 97741019743 |

