The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bolt Holes
2
Bearing Type
Ball Bearing
Static Load Rating [Max]
4270 lbf
Base Length
120.7 mm
Bearing Design
Non-Expansion
Outer Ring Size
208
Pillow Block Type
Tapped Base
Base Height
N/A
Bolt Size
1/2-13
Bolt Hole Spacing Range [Max]
88.9000 mm
Seal Type
Contact Seals
Dynamic Load Rating
6900 lbf
Housing Construction
1 Piece
Bearing Insert
RRZ40BRR
Base Width
47.6 mm
Series
Marathon® Series
Shaft Dia.
40 mm
Inch/Metric
Metric
Housing Height
104.8 mm
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Insert Type
ZMaRC® Coated Insert
Locking Device
Setscrew Locking Collar
End Type
Open End
Bolt Hole Spacing Range [Min]
88.9
Lubrication
Relubricatable
Bolt Hole Spacing
88.9 mm
Housing Material
Composite
Weight
2.0 LB
EAN or UPC
97741082662
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back