- Pillow Block Bearing Unit
- 40 mm ID
- 105 mm Bearing Width
- Composite Housing Material
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Base Length | 120.7 mm |
| Sealing | Rubber Flingers |
| Series | Marathon® Series |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Width | 47.6 mm |
| Lubricant | Food Compatible Grease |
| Housing Height | 104.8 mm |
| Shaft Dia. | 40 mm |
| Bolt Hole Spacing Range [Max] | 88.9000 mm |
| Inch/Metric | Metric |
| Housing Material | Composite |
| Outer Ring Size | 208 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 88.9 mm |
| Static Load Rating [Max] | 4270 lbf |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Bearing Insert | RRZ40BRR |
| Bolt Size | 1/2-13 |
| Pillow Block Type | Tapped Base |
| Dynamic Load Rating | 6900 lbf |
| I.D. | 40 mm |
| Seal Type | Contact Seals, Contact |
| Base Height | N/A |
| Insert Type | ZMaRC® Coated Insert |
| O.D. | 121 mm |
| Housing Construction | 1 Piece |
| Weight | 1.9 LB |
| EAN or UPC | 97741078733 |
-
HACCP Friendly


