The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Base Height
N/A
Housing Construction
1 Piece
Seal Type
Contact Seals
Pillow Block Type
Tapped Base
End Type
Open End
Bolt Hole Spacing Range [Min]
88.9000 mm
Bolt Size
1/2-13
Lubrication
Relubricatable
Bolt Holes
2
Bearing Design
Non-Expansion
Dynamic Load Rating
5550 lbf
Base Length
120.7 mm
Insert Type
Stainless Steel Insert
Base Width
47.6 mm
Bolt Hole Spacing
88.9 mm
Bearing Insert
RRH40BRR
Static Load Rating [Max]
4270 lbf
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Housing Material
Composite
Bolt Hole Spacing Range [Max]
88.9000 mm
Bearing Type
Ball Bearing
Inch/Metric
Metric
Series
Marathon® Series
Shaft Dia.
40 mm
Outer Ring Size
208
Housing Height
104.8 mm
Weight
2.0 LB
EAN or UPC
97741082600
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back