The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Housing Material
Composite
Bearing Design
Non-Expansion
Insert Type
Stainless Steel Insert
Bearing Insert
RRH40BRR
Series
Marathon® Series
Shaft Dia.
40 mm
Inch/Metric
Metric
Bolt Hole Spacing Range [Max]
88.9000 mm
Bolt Hole Spacing Range [Min]
88.9000 mm
Lubrication
Non-Relubricatable
End Type
Open End
Outer Ring Size
208
Bolt Holes
2
Housing Height
104.8 mm
Static Load Rating [Max]
4270 lbf
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Dynamic Load Rating
5550 lbf
Seal Type
Contact Seals
Pillow Block Type
Tapped Base
Bolt Hole Spacing
88.9 mm
Housing Construction
1 Piece
Bolt Size
1/2-13
Base Height
N/A
Base Width
47.6 mm
Base Length
120.7 mm
Bearing Type
Ball Bearing
Weight
1.9 LB
EAN or UPC
97741079068
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back