- Pillow Block Bearing Unit
- 35 mm ID
- 45 mm Bearing Width
- Composite Housing Material
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Hot and cold temperatures
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Frequent washdowns
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Pillow Block Type | Tapped Base |
| Bolt Holes | 2 |
| Bore Type | Round Bore |
| Sealing | Rubber Flingers |
| Seal Type | Contact Seals, Contact |
| O.D. | 114 mm |
| Bearing Insert | RRZ35BRR |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2-13 |
| Outer Ring Size | 207 |
| Bolt Hole Spacing | 82.6 mm |
| Static Load Rating [Max] | 3440 lbf |
| Housing Height | 98.4 mm |
| Shaft Dia. | 35 mm |
| I.D. | 35 mm |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Min] | 82.6000 mm |
| Dynamic Load Rating | 5730 lbf |
| Bearing Type | Ball Bearing |
| Insert Type | ZMaRC® Coated Insert |
| End Type | Open End |
| Type | Bearing Unit |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Composite |
| Bolt Hole Spacing Range [Max] | 82.6000 mm |
| Lubricant | Food Compatible Grease |
| Series | Marathon® Series |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Base Width | 44.5 mm |
| Base Length | 114.3 mm |
| Base Height | N/A |
| Weight | 1.6 LB |
| EAN or UPC | 97741074742 |
-
HACCP Friendly


