The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Base Width
44.5 mm
Seal Type
Contact Seals
Base Length
114.3 mm
Housing Construction
1 Piece
Inch/Metric
Metric
Outer Ring Size
207
Base Height
N/A
Shaft Dia.
35 mm
Series
Marathon® Series
Insert Type
Stainless Steel Insert
Bolt Holes
2
Bolt Hole Spacing Range [Max]
82.6000 mm
Bearing Design
Non-Expansion
Dynamic Load Rating
4560 lbf
Pillow Block Type
Tapped Base
Housing Height
98.4 mm
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Bolt Size
1/2-13
Locking Device
Setscrew Locking Collar
Lubrication
Relubricatable
Housing Material
Composite
End Type
Open End
Bolt Hole Spacing Range [Min]
82.6000 mm
Static Load Rating [Max]
3440 lbf
Bolt Hole Spacing
82.6 mm
Bearing Insert
RRH35BRR
Bearing Type
Ball Bearing
Weight
1.6 LB
EAN or UPC
97741074636
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back