The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Bolt Hole Spacing Range [Min]
82.6
Seal Type
Contact Seals
Static Load Rating [Max]
3440 lbf
Dynamic Load Rating
4560 lbf
Series
Marathon® Series
Lubrication
Non-Relubricatable
Base Height
N/A
Insert Type
Stainless Steel Insert
Pillow Block Type
Tapped Base
Bolt Size
1/2-13
Bearing Type
Ball Bearing
Housing Material
Composite
Bearing Design
Non-Expansion
Bolt Holes
2
End Type
Open End
Bearing Insert
RRH35BRR
Bolt Hole Spacing Range [Max]
82.6000 mm
Inch/Metric
Metric
Housing Height
98.4 mm
Locking Device
Setscrew Locking Collar
Shaft Dia.
35 mm
Bolt Hole Spacing
82.6 mm
Housing Construction
1 Piece
Base Length
114.3 mm
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Base Width
44.5 mm
Outer Ring Size
207
Weight
1.6 LB
EAN or UPC
97741074629
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back