The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Pillow Block Type
Tapped Base
Shaft Dia.
1 1/2 in
Housing Material
Composite
End Type
Open End
Bearing Insert
RRH1108BRR
Outer Ring Size
208
Lubrication
Non-Relubricatable
Bolt Hole Spacing Range [Max]
3 1/2 in
Locking Device
Setscrew Locking Collar
Insert Type
Stainless Steel Insert
Seal Type
Contact Seals
Bolt Holes
2
Bolt Hole Spacing
3 1/2 in
Bolt Hole Spacing Range [Min]
3 1/2 in
Housing Construction
1 Piece
Base Height
N/A
Static Load Rating [Max]
4,270.00 lbf
Type
Bearing Unit
Series
Marathon® Series
Base Width
1 7/8 in
Housing Height
4 1/8 in
Sealing
Rubber Flingers
Bearing Type
Ball Bearing
Lubricant
Food Compatible Grease
Bore Type
Round Bore
Inch/Metric
Inch
Bearing Design
Non-Expansion
Dynamic Load Rating
5,550.00 lbf
O.D.
121.0000 mm
Bolt Size
1/2-13
Base Length
4 3/4 in
I.D.
38.1 mm
Mounted Unit Duty
Corrosion Resistant-Duty
Weight
1.9 LB
EAN or UPC
97741078092
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back