The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Sealing
Rubber Flingers
Outer Ring Size
207
Inch/Metric
Inch
I.D.
36.51 mm
Housing Material
Composite
Shaft Dia.
1 7/16 in
Type
Bearing Unit
Base Length
4 1/2 in
Insert Type
ZMaRC® Coated Insert
Bearing Design
Non-Expansion
Bolt Hole Spacing
3 1/4 in
Base Height
N/A
Pillow Block Type
Tapped Base
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing Range [Max]
3 1/4 in
Seal Type
Contact Seals
End Type
Open End
Bolt Holes
2
O.D.
114.0000 mm
Lubricant
Food Compatible Grease
Housing Construction
1 Piece
Lubrication
Non-Relubricatable
Bolt Hole Spacing Range [Min]
3 1/4 in
Base Width
1 3/4 in
Static Load Rating [Max]
3,440.00 lbf
Bore Type
Round Bore
Bearing Insert
RRZ1107BRR
Dynamic Load Rating
5,730.00 lbf
Locking Device
Setscrew Locking Collar
Housing Height
3 7/8 in
Bolt Size
1/2-13
Series
Marathon® Series
Bearing Type
Ball Bearing
Weight
1.6 LB
EAN or UPC
97741074766
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back