The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
End Type
Open End
Sealing
Rubber Flingers
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing Range [Max]
3 1/4 in
Bolt Hole Spacing
3 1/4 in
Bearing Design
Non-Expansion
Pillow Block Type
Tapped Base
Insert Type
ZMaRC® Coated Insert
Bearing Type
Ball Bearing
Base Width
1 3/4 in
Bore Type
Round Bore
Housing Construction
1 Piece
I.D.
31.75 mm
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Size
1/2-13
Lubricant
Food Compatible Grease
Inch/Metric
Inch
Bearing Insert
RRZ1104BRR
Lubrication
Relubricatable
Dynamic Load Rating
5,730.00 lbf
Seal Type
Contact Seals
Bolt Hole Spacing Range [Min]
3 1/4 in
O.D.
114.0000 mm
Static Load Rating [Max]
3,440.00 lbf
Bolt Holes
2
Outer Ring Size
207
Type
Bearing Unit
Shaft Dia.
1 1/4 in
Series
Marathon® Series
Housing Height
3 7/8 in
Base Length
4 1/2 in
Base Height
N/A
Housing Material
Composite
Weight
1.6 LB
EAN or UPC
97741072441
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back