The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Base Height
N/A
Series
Marathon® Series
Lubrication
Non-Relubricatable
Type
Bearing Unit
Pillow Block Type
Tapped Base
Housing Construction
1 Piece
Bolt Hole Spacing Range [Min]
3 1/4 in
Bearing Design
Non-Expansion
Housing Height
3 7/8 in
O.D.
114.0000 mm
Housing Material
Composite
Seal Type
Contact Seals
Bearing Type
Ball Bearing
Outer Ring Size
207
Mounted Unit Duty
Corrosion Resistant-Duty
Base Width
1 3/4 in
End Type
Open End
Shaft Dia.
1 1/4 in
Static Load Rating [Max]
3,440.00 lbf
Bolt Hole Spacing Range [Max]
3 1/4 in
I.D.
31.75 mm
Inch/Metric
Inch
Insert Type
ZMaRC® Coated Insert
Bolt Size
1/2-13
Bolt Hole Spacing
3 1/4 in
Base Length
4 1/2 in
Dynamic Load Rating
5,730.00 lbf
Lubricant
Food Compatible Grease
Sealing
Rubber Flingers
Locking Device
Setscrew Locking Collar
Bolt Holes
2
Bore Type
Round Bore
Bearing Insert
RRZ1104BRR
Weight
1.746 LB
EAN or UPC
97741072434
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back