The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Locking Device
Setscrew Locking Collar
Base Width
1 5/8 in
Housing Height
3 3/8 in
Base Length
4 1/4 in
Housing Material
Composite
Bolt Holes
2
Bearing Type
Ball Bearing
Static Load Rating [Max]
2520 lbf
Bolt Hole Spacing Range [Max]
3 in
Bearing Insert
RRH104BRR2
Seal Type
Contact Seals
Bolt Hole Spacing Range [Min]
3 in
Lubrication
Relubricatable
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Insert Type
Stainless Steel Insert
Bolt Size
7/16-14
Bearing Design
Non-Expansion
Shaft Dia.
1.25 in
End Type
Open End
Series
Marathon® Series
Outer Ring Size
206
Pillow Block Type
Tapped Base
Bolt Hole Spacing
3 in
Base Height
N/A
Dynamic Load Rating
3500 lbf
Inch/Metric
Inch
Housing Construction
1 Piece
Weight
1.3 LB
EAN or UPC
97741084604
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back