The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Base Width
1 3/4 in
Bolt Hole Spacing
3 1/4 in
Shaft Dia.
1 1/4 in
Base Height
N/A
Housing Height
3 7/8 in
End Type
Open End
I.D.
31.75 mm
Lubrication
Non-Relubricatable
Lubricant
Food Compatible Grease
Series
Marathon® Series
Bore Type
Round Bore
Locking Device
Setscrew Locking Collar
Sealing
Rubber Flingers
Bearing Design
Non-Expansion
Pillow Block Type
Tapped Base
Housing Material
Composite
Static Load Rating [Max]
3,440.00 lbf
Overall Width
1 3/4 in
Inch/Metric
Inch
Insert Type
Stainless Steel Insert
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Size
1/2-13
Dynamic Load Rating
4,560.00 lbf
Bolt Hole Spacing Range [Min]
3 1/4 in
Bearing Insert
RRH1104BRR
O.D.
114.0000 mm
Outer Ring Size
207
Base Length
4 1/2 in
Bearing Type
Ball Bearing
Type
Bearing Unit
Housing Construction
1 Piece
Bolt Holes
2
Seal Type
Contact Seals
Bolt Hole Spacing Range [Max]
3 1/4 in
Weight
1.738 LB
EAN or UPC
97741072410
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back