The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Bolt Hole Spacing Range [Min]
3 in
O.D.
108.0000 mm
Series
Marathon® Series
I.D.
30.16 mm
Base Length
4 1/4 in
Locking Device
Setscrew Locking Collar
Seal Type
Contact Seals
Bolt Hole Spacing
3 in
Mounted Unit Duty
Corrosion Resistant-Duty
Base Height
N/A
Lubrication
Relubricatable
Dynamic Load Rating
3,500.00 lbf
Bearing Type
Ball Bearing
Bolt Holes
2
Housing Height
3 3/8 in
Housing Construction
1 Piece
Type
Bearing Unit
Bore Type
Round Bore
Bearing Insert
RRH1103BRR
Sealing
Rubber Flingers
Housing Material
Composite
Inch/Metric
Inch
Static Load Rating [Max]
2,520.00 lbf
Bolt Size
7/16-14
Base Width
1 5/8 in
Bolt Hole Spacing Range [Max]
3 in
Insert Type
Stainless Steel Insert
End Type
Open End
Bearing Design
Non-Expansion
Shaft Dia.
1 3/16 in
Lubricant
Food Compatible Grease
Pillow Block Type
Tapped Base
Outer Ring Size
206
Weight
1.0 LB
EAN or UPC
97741072380
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back