The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
I.D.
25.4 mm
Base Height
N/A
Housing Construction
1 Piece
Housing Material
Composite
O.D.
83.0000 mm
Inch/Metric
Inch
Housing Height
2 15/16 in
Lubricant
Food Compatible Grease
Type
Bearing Unit
Outer Ring Size
205
Lubrication
Relubricatable
Dynamic Load Rating
2,520.00 lbf
Mounted Unit Duty
Corrosion Resistant-Duty
Bearing Type
Ball Bearing
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing Range [Min]
2 in
Bolt Holes
2
Bearing Design
Non-Expansion
Shaft Dia.
1 in
Base Width
1 7/16 in
Bolt Hole Spacing
2 in
Bearing Insert
RRH1100BRR
Static Load Rating [Max]
1,750.00 lbf
Pillow Block Type
Tapped Base
Base Length
3 1/4 in
Bolt Size
3/8-16
Sealing
Rubber Flingers
End Type
Open End
Seal Type
Contact Seals
Bore Type
Round Bore
Insert Type
Stainless Steel Insert
Bolt Hole Spacing Range [Max]
2 in
Series
Marathon® Series
Weight
0.837 LB
EAN or UPC
97741072342
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back