The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Bearing Insert
RRH1100BRR
Housing Material
Composite
Shaft Dia.
1 in
Bearing Design
Non-Expansion
Bearing Type
Ball Bearing
Bolt Holes
2
Base Width
1 7/16 in
Sealing
Rubber Flingers
Insert Type
Stainless Steel Insert
Mounted Unit Duty
Corrosion Resistant-Duty
Lubricant
Food Compatible Grease
Housing Height
2 15/16 in
Static Load Rating [Max]
1,750.00 lbf
Lubrication
Non-Relubricatable
Outer Ring Size
205
Bolt Hole Spacing Range [Min]
2 in
Pillow Block Type
Tapped Base
Bolt Hole Spacing Range [Max]
2 in
Series
Marathon® Series
Bolt Hole Spacing
2 in
Bolt Size
3/8-16
O.D.
83.0000 mm
Housing Construction
1 Piece
Base Height
N/A
I.D.
25.4 mm
Seal Type
Contact Seals
Type
Bearing Unit
End Type
Open End
Inch/Metric
Inch
Dynamic Load Rating
2,520.00 lbf
Locking Device
Setscrew Locking Collar
Base Length
3 1/4 in
Bore Type
Round Bore
Overall Width
1 7/16 in
Weight
0.839 LB
EAN or UPC
97741072335
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back