- Pillow Block Bearing Unit
- 31.75 mm ID
- 40 mm Bearing Width
- Composite Housing Material
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Stainless steel bolt hole insert
- USDA approved, H1 synthetic grease for internal lubrication
- Filled polyurethane base
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
| Bearing Type | Ball Bearing |
| O.D. | 159.0000 mm |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Overall Width | 1 37/64 in |
| Base Width | 1 37/64 in |
| Bolt Hole Spacing | 4.648 in |
| Bolt Hole Length | 53/64 in |
| Housing Material | Composite |
| Static Load Rating [Max] | 2,520.00 lbf |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Base Height | 3/4 in |
| Dynamic Load Rating | 4,380.00 lbf |
| Lubricant | Food Compatible Grease |
| Seal Type | Contact Seals |
| I.D. | 31.75 mm |
| Outer Ring Size | 206 |
| Housing Height | 3 15/64 in |
| Series | Marathon® Series |
| Shaft Dia. | 1 1/4 in |
| Bearing Design | Non-Expansion |
| Sealing | Rubber Flingers |
| Lubrication | Relubricatable |
| Insert Type | ZMaRC® Coated Insert |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 35/64 in |
| Type | Bearing Unit |
| Bolt Hole Spacing Range [Max] | 5 3/64 in |
| Base Length | 6 1/4 in |
| End Type | Open End |
| Bearing Insert | RRZ104BRR2 |
| Bolt Size | 1/2 in |
| Weight | 1.01 LB |
| EAN or UPC | 97741069502 |
-
HACCP Friendly


