- Flanged Bearing Unit
- 31.75 mm ID
- 46 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
| Locking Device | Setscrew Locking Inner Ring |
| Duty | Normal-Duty |
| Length Through Bore | 1.688 in |
| Insert Type | Stainless Steel Insert |
| Flange Thickness | 0.65625 in |
| Dynamic Load Rating | 4560 lbf |
| Type | Bearing Unit |
| End Type | Open End |
| Bolt Hole Spacing | 3 5/8 in |
| Outer Ring Size | 207 |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 35/64 in |
| I.D. | 31.75 mm |
| Bolt Size | 1/2 in |
| Lubricant | Food Compatible Grease |
| Style | 4-Bolt Flange |
| Static Load Rating [Max] | 3440 lbf |
| Lubrication | Relubricatable |
| Housing Material | Composite |
| Bore Type | Round Bore |
| Housing Height | 4 5/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Length | 4 5/8 in |
| O.D. | 118 mm |
| Bearing Insert | RRH1104BRR |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Housing Width | 1 3/8 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Sealing | Rubber Flingers |
| Seal Type | Contact Seals, Contact |
| Overall Width | 1 53/64 in |
| Weight | 1.802 LB |
| EAN or UPC | 97741062329 |
-
HACCP Friendly


