- Flanged Bearing Unit
- 19.05 mm ID
- 37 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.22 in |
| I.D. | 19.05 mm |
| Overall Width | 1 15/32 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Housing Height | 3 3/8 in |
| Bolt Size | 3/8 in |
| O.D. | 86 mm |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 1470 lbf |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Hole Size | 29/64 in |
| Housing Material | Composite |
| Lubricant | Food Compatible Grease |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 204 |
| Insert Type | Stainless Steel Insert |
| Bearing Insert | RRH1012BRR |
| Housing Length | 3 3/8 in |
| Seal Type | Contact Seals, Contact |
| Locking Device | Setscrew Locking Inner Ring |
| Bore Type | Round Bore |
| Sealing | Rubber Flingers |
| Housing Width | 1 3/16 in |
| Type | Bearing Unit |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing | 2 1/2 in |
| Style | 4-Bolt Flange |
| Dynamic Load Rating | 2380 lbf |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Flange Thickness | 19/32 in |
| Weight | 0.722 LB |
| EAN or UPC | 97741069434 |
-
HACCP Friendly


