
- Flanged Bearing Unit
- 38.1 mm ID
- 116 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
Flange Type | 2-Bolt Flange |
Sealing | Rubber Flingers |
Shaft Dia. | 1.5 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Duty | Normal-Duty |
Locking Device | Setscrew Locking Inner Ring |
Lubricant | Food Compatible Grease |
Dynamic Load Rating | 6900 lbf |
Lubrication | Non-Relubricatable |
Housing Construction | 1 Piece |
Bolt Size | 1/2 in |
Housing Width | 1 1/4 in |
Bolt Hole Spacing | 5 21/32 in |
O.D. | 173 mm |
Style | 2-Bolt Flange |
Housing Material | Composite |
Outer Ring Size | 208 |
Overall Width | 2 1/32 in |
Bore Type | Round Bore |
Seal Type | Contact Seals, Contact |
Static Load Rating [Max] | 4270 lbf |
Inch/Metric | Inch |
I.D. | 38.1 mm |
Bearing Type | Ball Bearing |
Bearing Design | Non-Expansion |
Bolt Hole Size | 5/8 in |
Housing Length | 6 25/32 in |
Flange Thickness | 0.5625 in |
Bearing Insert | RRZ1108BRR |
Housing Height | 4 9/16 in |
Insert Type | ZMaRC® Coated Insert |
End Type | Open End |
Type | Bearing Unit |
Weight | 2.072 LB |
EAN or UPC | 97741078283 |
-
HACCP Friendly
