
- Flanged Bearing Unit
- 34.93 mm ID
- 46 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- Stainless steel bolt hole insert
- 304 stainless steel double contact seal and flinger
Inch/Metric | Inch |
Sealing | Rubber Flingers |
Insert Type | Stainless Steel Insert |
Housing Width | 1 3/8 in |
End Type | Open End |
Housing Height | 3 25/32 in |
Flange Type | 2-Bolt Flange |
Housing Material | Composite |
O.D. | 156 mm |
Mounted Unit Duty | Corrosion Resistant-Duty |
Dynamic Load Rating | 4560 lbf |
Outer Ring Size | 207 |
Static Load Rating [Max] | 3440 lbf |
Bearing Design | Non-Expansion |
Lubricant | Food Compatible Grease |
Duty | Normal-Duty |
Type | Bearing Unit |
Locking Device | Setscrew Locking Inner Ring |
Bearing Type | Ball Bearing |
Housing Length | 6 1/8 in |
Lubrication | Relubricatable |
Bore Type | Round Bore |
Bolt Hole Size | 35/64 in |
Bolt Size | 1/2 in |
Style | 2-Bolt Flange |
I.D. | 34.93 mm |
Shaft Dia. | 1.375 in |
Bearing Insert | RRH1106BRR |
Bolt Hole Spacing | 5 1/8 in |
Housing Construction | 1 Piece |
Seal Type | Contact Seals, Contact |
Length Through Bore | 1.688 in |
Flange Thickness | 21/32 in |
Overall Width | 1 53/64 in |
Weight | 0.9 LB |
EAN or UPC | 97741062299 |
-
HACCP Friendly
