- Single Row Angular Contact Bearing, 85 mm ID x 180 mm OD x 82 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
description
- The 97000U Series consists of a matched set of 9000UDT and 7000DT flush ground bearings having a 29" contact angle. The 97000H Series consists of a matched set of 9000HDT (split outer ring) and 7000DT flush ground bearings.
| O.D. Type | Straight |
| Inner Ring Width | 82 mm |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| I.D. | 85 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Width | 82.000 mm |
| Limiting Speed - Oil | 3600 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 450 °F |
| Outer Ring Width | 82 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Series | 97300 |
| Snap Ring | No Snap Ring |
| Flush Ground | Yes |
| Ball Material | Steel |
| icNumber | 7702947 |
| Fillet Radius | 2.5 mm |
| Precision | Standard |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 59600 lbf |
| Seal Material | None |
| Static Load Rating [Max] | 64100 lbf |
| Limiting Speed - Grease | 2800 rpm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 180 mm |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Contact Angle | 40° |
| Static Load Rating | 285 kN |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Weight | 23.318 LB |
| EAN or UPC | 97741038881 |

