- Wide Inner Ring Bearing, 17 mm ID x 40 mm OD x 0.654" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Nitrile rubber sealed deep groove ball bearings designed to replace old felt sealed deep groove ball bearing designs
| Contact Angle | 0° |
| Lubricant | Polyurea Base |
| icNumber | 7701302 |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 250 °F |
| Cage Material | Steel |
| I.D. | 17 mm |
| Ball Material | Steel |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Origin | Wide Inner Ring |
| Material | Steel |
| Bearing Type | Radial |
| Dynamic Load Rating | 2150 lbf |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Preload Level | None |
| O.D. | 40 mm |
| Inner Ring Width | 0.654 in |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Precision | Standard |
| Static Load Rating [Max] | 1080 lbf |
| Limiting Speed - Grease | 12000 rpm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Limiting Speed | 12000 rpm |
| Seal Material | Rubber |
| Width | 16.612 mm |
| Outer Ring Width | 12 mm |
| Fillet Radius | 0.025 in |
| Weight | 0.169 LB |
| EAN or UPC | 97741019453 |

