Skip to content Skip to navigation menu
Felt Seal Replacement Bearing

8605

Felt Seal Replacement Bearing
Item #101170647
  • Wide Inner Ring Bearing, 25 mm ID x 62 mm OD x 0.827" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Felt Seal Replacement Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 25 mm ID x 62 mm OD x 0.827" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
I.D. 25 mm
Lubricant Polyurea Base
Enclosure Single Seal
Static Load Rating [Max] 1800 lbf
Temperature Range [Max] 250 °F
Locking Device No Locking Device
O.D. Type Straight
Dynamic Load Rating 3570 lbf
Radial Internal Clearance Specification Normal Clearance
Limiting Speed - Grease 7500 rpm
Preload Level None
Seal Material Rubber
Bearing Type Radial
No. in Set Single Bearing
Capacity Standard Capacity
Inner Ring Width 0.827 in
Cage Material Steel
Contact Angle
Material Steel
Seal Type Contact Seals
Width 21.006 mm
Precision Standard
Temperature Range [Min] -22 °F
Snap Ring No Snap Ring
Bore Type Round Bore
Limiting Speed 7500 rpm
icNumber 7701323
Fillet Radius 0.04 in
Precision Level Standard (ABEC 1)
Origin Wide Inner Ring
Inch/Metric Metric Bore
Cage Type Metal
O.D. 62 mm
Ball Material Steel
Rows of Balls Single
Radial Internal Clearance Normal
Outer Ring Width 17 mm
Weight 0.5 LB
EAN or UPC 97741019170
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison