MRC Bearing Service
8330
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #102192463
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| No. in Set | Duplex Set |
| Material | Steel |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Contact Angle | 40° & 15° |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Precision | Standard |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 112.522 LB |
| EAN or UPC | 97741019064 |
