8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Item #101169063
Single Row Angular Contact Bearing, 100 mm ID x 215 mm OD x 47 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Single Row Angular Contact Bearing, 100 mm ID x 215 mm OD x 47 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
description
The PumPac 8000-BB series consists of two 15" (B) bearings.
O.D.
215 mm
Inner Ring Width
47 mm
O.D. Type
Straight
Lubricant
Oil Preservative
Series
8300
Locking Device
No Locking Device
Preload Level
None
Enclosure
Open
Seal Material
None
Precision
Standard
Bore Type
Round Bore
Limiting Speed - Grease
3000 rpm
Width
47.000 mm
Outer Ring Width
47 mm
Seal Type
Unsealed
Inch/Metric
Metric Bore
I.D.
100 mm
Snap Ring
No Snap Ring
Flush Ground
Yes
Radial Internal Clearance
Normal
Origin
Single Row Angular Contact
Dynamic Load Rating
77600 lbf
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Temperature Range [Max]
450 °F
Rows of Balls
Single
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Angular Contact
Cage Type
Metal
Capacity
Standard Capacity
Fillet Radius
2.5 mm
Cage Material
Brass/Bronze
Limiting Speed - Oil
4400 rpm
Material
Steel
Static Load Rating
400 kN
Contact Angle
15°
Static Load Rating [Max]
89900 lbf
No. in Set
Duplex Set
Weight
37.782 LB
EAN or UPC
97741019026
We're here for you
with Service Centers across the country - We have your back