MRC Bearing Service
8318BB
8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Item #104014214
| O.D. | 7.48 in, 190 mm |
| I.D. | 3.54 in, 90 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Flush Ground | Yes |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 450 °F |
| Rows of Balls | Single |
| Static Load Rating | 325 kN |
| Preload Level | None |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Width | 3.39 in, 86 mm |
| Bearing Type | Angular Contact |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Contact Angle | 15° |
| Outer Ring Width | 3.39 in, 86 mm |
| Dynamic Load Rating | 302 kN |
| Material | Steel |
| Seal Material | None |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Series | 8300 |
| O.D. Type | Straight |
| Inner Ring Width | 3.39 in, 86 mm |
| Weight | 24.4 LB |
| EAN or UPC | 97741018982 |
