Skip to content Skip to navigation menu
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set

8318

8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #100760780
  • Single Row Angular Contact Bearing, 90 mm ID x 190 mm OD x 43 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 90 mm ID x 190 mm OD x 43 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Rows of Balls Single
Enclosure Open
Radial Internal Clearance Specification Normal Clearance
Precision Standard
Precision Level Standard (ABEC 1)
Bearing Type Angular Contact
I.D. 90 mm
Cage Material Brass/Bronze
Snap Ring No Snap Ring
Width 43.000 mm
Bore Type Round Bore
Outer Ring Width 43 mm
Static Load Rating [Max] 45900 lbf
Dynamic Load Rating 41800 lbf
Ball Material Steel
Origin Single Row Angular Contact
Inch/Metric Metric Bore
icNumber 7699067
O.D. Type Straight
Cage Type Metal
Locking Device No Locking Device
Limiting Speed - Grease 3000 rpm
Temperature Range [Max] 450 °F
Lubricant Oil Preservative
Radial Internal Clearance Normal
O.D. 190 mm
Seal Material None
Contact Angle 40° & 15°
Inner Ring Width 43 mm
Material Steel
Preload Level None
Limiting Speed - Oil 4000 rpm
Fillet Radius 1 mm
Seal Type Unsealed
Capacity Standard Capacity
No. in Set Duplex Set
Weight 26.469 LB
EAN or UPC 97741018975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison