Skip to content Skip to navigation menu
8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set

8316BB

8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Item #102142565
  • Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000-BB series consists of two 15" (B) bearings.
Contact Angle 15 Degree
Capacity Standard Capacity
O.D. 6.69 in, 170 mm
Flush Ground Yes
Seal Type Unsealed
Dynamic Load Rating 255 kN
Snap Ring No Snap Ring
Ball Material Steel
Width 3.07 in, 78 mm
Rows of Balls Single
Origin Single Row Angular Contact
Series 8300
Cage Material Brass
Preload Level Normal Axial Clearance
Radial Internal Clearance Normal
Precision Standard
Bore Type Cylindrical
I.D. 3.15 in, 80 mm
Enclosure Open
O.D. Type Cylindrical
Seal Material None
Static Load Rating [Max] 58500 lbf
No. in Set Duplex Set
Static Load Rating 260 kN
Material Bearing Steel
Precision Level Standard (ABEC 1)
Fillet Radius 2 mm
Temperature Range [Max] 450 °F
Limiting Speed - Oil 5400 rpm
Radial Internal Clearance Specification Normal Clearance
Inch/Metric Metric
Locking Device No Locking Device
Bearing Type Unmounted, Angular Contact
Outer Ring Width 3.07 in, 78 mm
Inner Ring Width 3.07 in, 78 mm
Lubricant Oil Preservative
Limiting Speed - Grease 3800 rpm
Cage Type Metal
Weight 19.461 LB
EAN or UPC 97741018944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison