8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #101169061
Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
description
The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Static Load Rating [Max]
37300 lbf
Ball Material
Steel
Seal Material
None
Snap Ring
No Snap Ring
Origin
Single Row Angular Contact
Seal Type
Unsealed
Temperature Range [Max]
450 °F
I.D.
80 mm
Cage Type
Metal
Inner Ring Width
39 mm
Dynamic Load Rating
35700 lbf
Limiting Speed - Grease
3400 rpm
Limiting Speed - Oil
4500 rpm
Locking Device
No Locking Device
Capacity
Standard Capacity
Contact Angle
40° & 15°
Material
Steel
Inch/Metric
Metric Bore
Rows of Balls
Single
Radial Internal Clearance Specification
Normal Clearance
Series
8300
No. in Set
Duplex Set
O.D. Type
Straight
Width
39.000 mm
Static Load Rating
40°: 166 kN, 15°: 129 kn
O.D.
170 mm
Outer Ring Width
39 mm
Precision
Standard
Precision Level
Standard (ABEC 1)
Fillet Radius
1 mm
Cage Material
Brass/Bronze
Enclosure
Open
Radial Internal Clearance
Normal
Bore Type
Round Bore
Bearing Type
Angular Contact
Flush Ground
Yes
Lubricant
Oil Preservative
Preload Level
None
Weight
19.242 LB
EAN or UPC
97741018937
We're here for you
with Service Centers across the country - We have your back