8000 Series PumPac® 40°/15° Angular Contact Ball Bearing Set
Item #101169059
Single Row Angular Contact Bearing, 70 mm ID x 150 mm OD x 70 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Single Row Angular Contact Bearing, 70 mm ID x 150 mm OD x 70 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° & 15° Contact Angle, Duplex (2) Set
description
The PumPac 8000 Series consists of one 40" (A) and one 15" (B) bearings.
Inch/Metric
Metric Bore
Outer Ring Width
70 mm
Lubricant
Oil Preservative
Enclosure
Open
Seal Material
None
Snap Ring
No Snap Ring
Inner Ring Width
70 mm
Ball Material
Steel
Radial Internal Clearance
Normal
Preload Level
None
Seal Type
Unsealed
Bearing Type
Angular Contact
Precision Level
Standard (ABEC 1)
icNumber
7699072
Bore Type
Round Bore
Precision
Standard
Static Load Rating
40°: 134 kN, 15°: 93 kN
Dynamic Load Rating
27200 lbf
Static Load Rating [Max]
31500 lbf
Width
70.000 mm
Series
8300
Cage Type
Metal
Capacity
Standard Capacity
Cage Material
Brass/Bronze
Limiting Speed - Oil
5000 rpm
Limiting Speed - Grease
3800 rpm
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
O.D.
150 mm
No. in Set
Duplex Set
Rows of Balls
Single
Flush Ground
Yes
I.D.
70 mm
Locking Device
No Locking Device
Origin
Single Row Angular Contact
O.D. Type
Straight
Fillet Radius
1 mm
Contact Angle
40° & 15°
Temperature Range [Max]
450 °F
Weight
13.393 LB
EAN or UPC
97741018890
We're here for you
with Service Centers across the country - We have your back