Skip to content Skip to navigation menu
8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set

8313BB

8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Item #101174745
  • Single Row Angular Contact Bearing, 65 mm ID x 140 mm OD x 33 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 65 mm ID x 140 mm OD x 33 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set

description

  • The PumPac 8000-BB series consists of two 15" (B) bearings.
Radial Internal Clearance Specification Normal Clearance
Bore Type Cylindrical
O.D. Type Cylindrical
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
Contact Angle 15 Degree
Series 8300
Locking Device No Locking Device
Bearing Type Unmounted, Angular Contact
Enclosure Open
Cage Type Metal
Rows of Balls Single
Outer Ring Width 2.6 in, 66 mm
Flush Ground Yes
Static Load Rating 160 kN
Lubricant Oil Preservative
Material Bearing Steel
Limiting Speed - Grease 4800 rpm
Limiting Speed - Oil 6800 rpm
Precision Standard
Origin Single Row Angular Contact
Seal Type Unsealed
Cage Material Brass
Preload Level Normal Axial Clearance
Snap Ring No Snap Ring
Fillet Radius 2 mm
Inner Ring Width 2.6 in, 66 mm
Inch/Metric Metric
Temperature Range [Max] 450 °F
Static Load Rating [Max] 36000 lbf
Radial Internal Clearance Normal
Width 2.6 in, 66 mm
Seal Material None
O.D. 5.51 in, 140 mm
No. in Set Duplex Set
I.D. 2.56 in, 65 mm
Dynamic Load Rating 174 kN
Ball Material Steel
Weight 11.105 LB
EAN or UPC 97741018883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison