MRC Bearing Service
8308BB
8000BB Series PumPac® Diamond 15°/15° Angular Contact Ball Bearing Set
Item #102218463
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 15° |
| Bore Type | Round Bore |
| Preload Level | None |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Material | Steel |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Locking Device | No Locking Device |
| Weight | 3.2 LB |
| EAN or UPC | 97741130684 |
