| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1.65 in, 42 mm |
| Enclosure | Open |
| Contact Angle | 40 Degree |
| Internal Design | Universal Mounting |
| O.D. | 7.09 in, 180 mm |
| Preload Level | Light |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 2.76 in, 70 mm |
| Flush Ground | Yes |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Series | 7400PJ |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1.65 in, 42 mm |
| Precision | Standard |
| Width | 1.65 in, 42 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Seal Type | Unsealed |
| Dynamic Load Rating | 159 kN |
| Cage Material | Brass |
| Static Load Rating | 127 kN |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Weight | 12.562 LB |
| EAN or UPC | 97741018548 |

